Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 3"
- Mfr # ZUSA-PF-3797
- Zoro # G204252837
product price:Â
$
18.19
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Schedule
Schedule 80
Material
Stainless Steel
Outside Diameter
27/32 in
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3797
- Zoro #
- G204252837
- UPC #
- 193005427719
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 80
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Side A Gender
- Male
- Side B Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Material Grade
- 304
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 27/32 in
- Inside Diameter
- 35/64 in
- Overall Length
- 3 in
- Nominal Pipe Size
- 1/2 in
- Wall Thickness
- 0.147 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple,Schedule 80,35/64" ID,304 SS,3" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.