Shop ZORO SELECT

PipeNipple, SS, 1/2", NPTxNPT, 6"

  • Mfr # ZUSA-PF-1482
  • Zoro # G101772162

product price: 
$
21.59
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.109 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1482
Zoro #
G101772162
UPC #
193005421120
Country of Origin
China
Item
Pipe Nipple
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Material Grade
304
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Side A Gender
Male
Side A Connection Type
Threaded
Side B Thread Type
NPT
Thread Sealant Type
PTFE
Maximum Operating Temperature
800.6 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-4 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.109 in
Nominal Pipe Size
1/2 in
Inside Diameter
5/8 in
Outside Diameter
27/32 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.