Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 6"
- Mfr # ZUSA-PF-4371
- Zoro # G804252831
product price:Â
$
32.89
/ea
Key Features
Outside Diameter
27/32 in
Schedule
Schedule 80
Side A Thread Type
NPT
Fitting Compatibility
Class 300
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4371
- Zoro #
- G804252831
- UPC #
- 193005428839
- Country of Origin
- China
- Schedule
- Schedule 80
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Side B Gender
- Male
- Metal Pipe Construction
- Seamless
- Material Grade
- 316
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material
- Stainless Steel
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 27/32 in
- Overall Length
- 6 in
- Wall Thickness
- 0.147 in
- Inside Diameter
- 35/64 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 35/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.