PipeNipple, SS, 1/4", BSPTxBSPT, 3"
- Mfr # ZUSA-PF-15475
- Zoro # G804252862
product price:Â
$
25.29
/ea
Key Features
Side A Connection Type
Threaded
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Side A Thread Type
BSPT
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15475
- Zoro #
- G804252862
- UPC #
- 193005642761
- Country of Origin
- China
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Schedule
- Schedule 80
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- BSPT
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- BSPT
- Standards
- ASTM A312
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Material Grade
- 304
- Fitting Compatibility
- Class 300
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 35/64 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 3 in
- Inside Diameter
- 3/8 in
- Wall Thickness
- 0.119 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.