PipeNipple, SS, 1/4", BSPTxBSPT, 7/8"
- Mfr # ZUSA-PF-11199
- Zoro # G004252778
product price:Â
$
3.59
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Inside Diameter
23/64 in
Material
Stainless Steel
Nominal Pipe Size
1/4 in
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11199
- Zoro #
- G004252778
- UPC #
- 193005482169
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material
- Stainless Steel
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Side B Gender
- Male
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Fully Threaded
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 23/64 in
- Nominal Pipe Size
- 1/4 in
- Outside Diameter
- 35/64 in
- Overall Length
- 7/8 in
- Wall Thickness
- 0.088 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Nipple,Schedule 40,23/64" ID,SS,7/8" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.