PipeNipple, SS, 1/4", BSPTxNPT, 7/8"
- Mfr # ZUSA-PF-11147
- Zoro # G004252730
product price:Â
$
4.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Outside Diameter
35/64 in
Fitting Compatibility
Class 150
Side B Thread Type
NPT
Wall Thickness
0.088 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11147
- Zoro #
- G004252730
- UPC #
- 193005482084
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Fitting Compatibility
- Class 150
- Side B Thread Type
- NPT
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Side B Gender
- Male
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Thread Configuration
- Fully Threaded
- Item
- Pipe Nipple
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 35/64 in
- Wall Thickness
- 0.088 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 7/8 in
- Inside Diameter
- 23/64 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 7/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.