Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/4", BSPTxNPT, 7/8"
- Mfr # ZUSA-PF-15394
- Zoro # G404252644
product price:Â
$
5.15
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Nominal Pipe Size
1/4 in
Fitting Compatibility
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15394
- Zoro #
- G404252644
- UPC #
- 193005824815
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Material Grade
- 316
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wall Thickness
- 0.088 in
- Inside Diameter
- 23/64 in
- Outside Diameter
- 35/64 in
- Overall Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 7/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.