PipeNipple, SS, 1/4", NPT, 12"
- Mfr # ZUSA-PF-1766
- Zoro # G401771759
product price:Â
$
16.15
/ea
Key Features
Wall Thickness
0.088 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-1766
- Zoro #
- G401771759
- UPC #
- 193005422325
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.088 in
- Outside Diameter
- 35/64 in
- Inside Diameter
- 23/64 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
The ZORO SELECT ZUSA-PF-1766 is a stainless steel nipple with male threads on both ends, designed to connect female-threaded fittings, valves, or pipes. Rated for use with air, natural gas, non-potable water, propane, and steam within the specified operating conditions. It is rated for operation up to 150 psi at 72F; compatible with Schedule 40 piping; constructed from stainless steel (304 grade) to provide corrosion resistance.
Key Features:
- Material: Stainless Steel (304 grade) and weld construction
- Application: Air, Natural Gas, Non-Potable Water, Propane, Steam
- Inside Diameter: 23/64 in
- Overall Length: 12 in
- Outside Diameter: 35/64 in
- Nominal Pipe Size: 1/4 in
- Fitting Type: Nipple with male threads
- Thread Standard: NPT on one end (male)
- Connection Type: Threaded on Side A, Unthreaded on Side B
- Fitting Compatibility: Schedule 40
- Maximum Operating Pressure: 150 psi @ 72 Degrees F
- Maximum Steam Pressure: 150 psi @ 360 Degrees F
- Weld Type: Electric Resistance Weld
- Resistance properties: Corrosion-resistant; Chemical-resistant; Abrasion-resistant; Oil-resistant
- Wall Thickness: 0.088 in
- Standards: ANSI/ASME B1.20.1; ASTM A312; ASTM A733
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.