PipeNipple, SS, 1/4", NPTxNPT, 2"
- Mfr # ZUSA-PF-1368
- Zoro # G201771874
Key Features
Specifications
Product Information
- MFR #
- ZUSA-PF-1368
- Zoro #
- G201771874
- UPC #
- 193005420864
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.088 in
- Overall Length
- 2 in
- Nominal Pipe Size
- 1/4 in
- Inside Diameter
- 23/64 in
- Outside Diameter
- 35/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
The ZORO SELECT ZUSA-PF-1368 is a stainless steel nipple designed for connecting female-threaded fittings, valves, or pipes within piping systems. Constructed from 304 stainless steel with welded construction; rated for operation up to 150 psi @ 72°F and for steam up to 360°F. It features a 23/64-inch inside diameter, 2-inch overall length, and a 35/64-inch outside diameter, for use in piping systems with male NPT connections; compatible with air, natural gas, propane, steam, and non-potable water within the specified pressure and temperature limits. Its male NPT threads on both ends provide standard, interchangeable connections with female-threaded fittings, acting as an extension or adapter in piping systems.
Key Features:
- Material: Stainless Steel 304
- Inside Diameter: 23/64 in
- Outside Diameter: 35/64 in
- Overall Length: 2 in
- Connection Type: Threaded on both ends
- Connection Gender: Male on both sides
- Thread Type: NPT standard
- Pipe Schedule Compatibility: Schedule 40
- Welding Method: Electric Resistance Weld
- Maximum Operating Pressure: 150 psi @ 72°F
- Maximum Steam Pressure: 150 psi @ 360°F
- Metal Pipe Construction: Welded
- Wall Thickness: 0.088 in
- Standards: ANSI/ASME B1.20.1; ASTM A312; ASTM A733
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.