Shop ZORO SELECT

PipeNipple, SS, 1/4", NPTxNPT, 4"

  • Mfr # ZUSA-PF-1424
  • Zoro # G001771838

product price: 
$
13.39
/ea

Key Features

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.088 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-1424
Zoro #
G001771838
UPC #
193005421021
Country of Origin
China

Dimensions

Wall Thickness
0.088 in
Inside Diameter
23/64 in
Nominal Pipe Size
1/4 in
Outside Diameter
35/64 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Pipe Nipple
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Maximum Steam Pressure
150 psi @ 360 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Thread Type
NPT
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Schedule
Schedule 40
Material Grade
304
Side A Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
800.6 Degrees F
Thread Sealant Type
PTFE
Minimum Operating Temperature
-4 Degrees F
Shell Material
Stainless Steel

Description

The ZORO SELECT - ZUSA-PF-1424 is a 1/4-inch stainless steel nipple with an overall length of 4 inches. It features a Schedule 40 rating and is constructed from 304-grade stainless steel, making it appropriate for use in systems involving air, natural gas, non-potable water, propane, and steam within specified parameters. The nipple has a 23/64-inch inside diameter and an outside diameter of 35/64 inch, with welded construction. Its threaded ends are male and feature NPT threads, with a male connection on both sides, allowing it to connect female-threaded fittings, pipes, or valves.

Key Features:

  • Application: Classified for use in systems involving air, natural gas, non-potable water, propane, and steam within specified parameters.
  • Material: Made from 304 stainless steel, known for corrosion resistance and durability.
  • Maximum Operating Pressure: 150 psi at 72°F (does not imply a guarantee of performance beyond rated conditions).
  • Maximum Steam Pressure: 150 psi at 360°F (performance at other conditions not implied).
  • Construction: Welded metal pipe construction.
  • Weld Type: Electric Resistance Weld.
  • Resistance Properties: Exhibits corrosion resistance and chemical compatibility as tested under standard conditions.
  • Connection Type: Threaded male ends, compatible with Schedule 40 pipes.
  • Thread Type: NPT (National Pipe Thread).
  • Standards: Conforms to the requirements of ANSI/ASME B1.20.1, ASTM A312, and ASTM A733 (conformance does not guarantee performance or safety).
  • Wall Thickness: 0.088 inches.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.