PipeNipple, SS, 1/4", NPTxNPT, 7/8"
- Mfr # ZUSA-PF-4289
- Zoro # G601772051
product price:Â
$
10.29
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.147 in
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4289
- Zoro #
- G601772051
- UPC #
- 193005428433
- Country of Origin
- China
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 80
- Thread Configuration
- Fully Threaded
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Material Grade
- 316
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 800.6 Degrees F
- Thread Sealant Type
- PTFE
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.147 in
- Inside Diameter
- 5/16 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 7/8 in
- Outside Diameter
- 27/32 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Nipple,Schedule 80,35/64"ID,316 SS,7/8"L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.