PipeNipple, SS, 1/4", NPTxNPT, 8"

  • Mfr # ZUSA-PF-2832
  • Zoro # G801771892
product price: 
$
18.79
/ea

Key Features

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.088 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2832
Zoro #
G801771892
UPC #
193005425104
Country of Origin
China
Item
Pipe Nipple
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Thread Type
NPT
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Material Grade
316
Schedule
Schedule 40
Fitting Compatibility
Class 150
Thread Sealant Type
PTFE
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.088 in
Nominal Pipe Size
1/4 in
Outside Diameter
35/64 in
Inside Diameter
23/64 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Description

The ZORO SELECT - ZUSA-PF-2832 is a stainless steel nipple designed for connecting female-threaded fittings, pipes, or valves. Made from 316-grade stainless steel, it features male threaded ends and a 23/64 inch inside diameter, complying with Schedule 40 standards. The nipple's corrosion-resistant and pressure-rated construction is rated for use with air, natural gas, non-potable water, propane, and steam within the specified pressure and temperature ranges.

Key Features:
  • Material: Stainless Steel 316, offering corrosion resistance and durability.
  • Fitting Compatibility: Schedule 40, ensuring standard pipe and fitting match.
  • Inside Diameter: 23/64 inches, defining the bore size for flow.
  • Overall Length: 8 inches, specifying the physical length of the nipple.
  • Connection Type: Threaded at both ends, with male gender on Side A and Side B.
  • Thread Type: NPT, standard threading for compatible fittings.
  • Weld Type: Electric Resistance Weld, indicating the manufacturing process.
  • Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant, indicating durability in various conditions.
  • Standards: ANSI/ASME B1.20.1, ASTM A312, ASTM A733, ensuring compliance with industry specifications.
  • Wall Thickness: 0.088 inches, contributing to the structural integrity of the nipple.
  • Max Operating Pressure: 150 psi @ 72°F and steam pressure of 150 psi @ 360°F, rated for standard pressure conditions.

Restrictions

Ratings & reviews