Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPT, 3"
- Mfr # ZUSA-PF-15280
- Zoro # G204252622
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Side A Thread Type
BSPT
Overall Length
3 in
Material
Stainless Steel
Outside Diameter
13/32 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15280
- Zoro #
- G204252622
- UPC #
- 193005824341
- Country of Origin
- China
- Item
- Pipe Nipple
- Side A Thread Type
- BSPT
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ASTM A312
- Thread Configuration
- Threaded on One End
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Material Grade
- 304
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Unthreaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- BSPT
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3 in
- Outside Diameter
- 13/32 in
- Nominal Pipe Size
- 1/8 in
- Inside Diameter
- 17/64 in
- Wall Thickness
- 0.068 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.