Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPT, 4"
- Mfr # ZUSA-PF-15281
- Zoro # G604252635
product price:Â
$
9.29
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Schedule
Schedule 40
Side B Connection Type
Unthreaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15281
- Zoro #
- G604252635
- UPC #
- 193005824358
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Seamless
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Side B Connection Type
- Unthreaded
- Material
- Stainless Steel
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Side A Gender
- Male
- Standards
- ASTM A312
- Thread Configuration
- Threaded on One End
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material Grade
- 304
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 392 Degrees F
- Side B Thread Type
- BSPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Side B Gender
- Male
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 4 in
- Inside Diameter
- 17/64 in
- Outside Diameter
- 13/32 in
- Wall Thickness
- 0.068 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.