PipeNipple, SS, 1/8", BSPTxBSPT, 3"
- Mfr # ZUSA-PF-15322
- Zoro # G104252623
product price:Â
$
9.79
/ea
Key Features
Fitting Compatibility
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Thread Type
BSPT
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15322
- Zoro #
- G104252623
- UPC #
- 193005484286
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Thread Type
- BSPT
- Side B Gender
- Male
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- BSPT
- Standards
- ASTM A312
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Material Grade
- 316
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3 in
- Nominal Pipe Size
- 1/8 in
- Wall Thickness
- 0.068 in
- Outside Diameter
- 13/32 in
- Inside Diameter
- 17/64 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.