Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxBSPT, 3/4"
- Mfr # ZUSA-PF-15319
- Zoro # G104252692
product price:Â
$
4.79
/ea
Sold in multiples of 3 for
$14.37
Key Features
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.068 in
Fitting Compatibility
Class 150
Outside Diameter
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15319
- Zoro #
- G104252692
- UPC #
- 193005484255
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Item
- Pipe Nipple
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Thread Type
- BSPT
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Schedule
- Schedule 40
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Material Grade
- 316
- Side A Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Outside Diameter
- 13/32 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 3/4 in
- Inside Diameter
- 17/64 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
PipeNipple,SS,1/8",BSPTxBSPT,3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.