Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxNPT, 4"
- Mfr # ZUSA-PF-15390
- Zoro # G404252712
product price:Â
$
12.59
/ea
Key Features
Maximum Steam Pressure
150 psi @ 360 Degrees F
Overall Length
4 in
Side B Gender
Male
Schedule
Schedule 40
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15390
- Zoro #
- G404252712
- UPC #
- 193005824778
- Country of Origin
- China
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Material Grade
- 316
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Standards
- ASTM A312
- Metal Pipe Construction
- Welded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 4 in
- Outside Diameter
- 13/32 in
- Inside Diameter
- 17/64 in
- Wall Thickness
- 0.068 in
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
PipeNipple,SS,1/8",BSPTxNPT,4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.