PipeNipple, SS, 1/8", BSPTxNPT, 6"
- Mfr # ZUSA-PF-15391
- Zoro # G704252726
product price:Â
$
16.89
/ea
Key Features
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Overall Length
6 in
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15391
- Zoro #
- G704252726
- UPC #
- 193005824785
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Wall Thickness
- 0.068 in
- Nominal Pipe Size
- 1/8 in
- Outside Diameter
- 13/32 in
- Inside Diameter
- 17/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple,Schedule 40,17/64" ID,316 SS,6" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.