PipeNipple, SS, 1/8", NPT, 11/2"
- Mfr # ZUSA-PF-3027
- Zoro # G101771813
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Wall Thickness
0.068 in
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3027
- Zoro #
- G101771813
- UPC #
- 193005425975
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 316
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on One End
- Schedule
- Schedule 40
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Side B Connection Type
- Unthreaded
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Inside Diameter
- 17/64 in
- Overall Length
- 1 1/2 in
- Outside Diameter
- 13/32 in
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.