PipeNipple, SS, 1/8", NPTxNPT, 3"
- Mfr # ZUSA-PF-4320
- Zoro # G904252830
product price:Â
$
14.49
/ea
Key Features
Nominal Pipe Size
1/8 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4320
- Zoro #
- G904252830
- UPC #
- 193005428686
- Country of Origin
- China
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Schedule
- Schedule 80
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Material Grade
- 316
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 300
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Outside Diameter
- 13/32 in
- Wall Thickness
- 0.095 in
- Inside Diameter
- 9/32 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple,Schedule 80,7/32" ID,316 SS,3" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.