PipeNipple, SS, 1/8", NPTxNPT, 3/4"
- Mfr # ZUSA-PF-4288
- Zoro # G804252855
product price:Â
$
11.59
/ea
Key Features
Side B Gender
Male
Fitting Compatibility
Class 300
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material Grade
316
Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-4288
- Zoro #
- G804252855
- UPC #
- 193005428426
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.179 in
- Inside Diameter
- 7/32 in
- Nominal Pipe Size
- 1/8 in
- Outside Diameter
- 1 5/16 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 7/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 1 5/16 in, Overall Length 3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.