Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 6"
- Mfr # ZUSA-PF-3842
- Zoro # G601771825
product price:Â
$
16.29
/ea
Key Features
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.095 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Outside Diameter
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3842
- Zoro #
- G601771825
- UPC #
- 193005427801
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Material Grade
- 304
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Schedule
- Schedule 80
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Fitting Compatibility
- Class 300
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Temperature
- 392 Degrees F
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.095 in
- Outside Diameter
- 13/32 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 6 in
- Inside Diameter
- 9/32 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
PipeNipple,SS,1/8",NPTxNPT,6"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.