Shop ZORO SELECT

PipeNipple, SS, 1/8", NPTxNPT, 8"

  • Mfr # ZUSA-PF-2831
  • Zoro # G504252803

product price: 
$
13.89
/ea

Key Features

Schedule
Schedule 40
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side A Thread Type
NPT
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-2831
Zoro #
G504252803
UPC #
193005425098
Country of Origin
China

Dimensions

Inside Diameter
17/64 in
Outside Diameter
13/32 in
Overall Length
8 in
Nominal Pipe Size
1/8 in
Wall Thickness
0.068 in
Wire Rope Length
8 in
Length
8 in

Details

Schedule
Schedule 40
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side A Thread Type
NPT
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 150
Material Grade
316
Item
Pipe Nipple
Side A Gender
Male
Metal Pipe Construction
Seamless
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Material
Stainless Steel
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Thread Sealant Type
PTFE
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Shell Material
Stainless Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.