Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPT, 2"
- Mfr # ZUSA-PF-15314
- Zoro # G904252793
product price:Â
$
23.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Unthreaded
Thread Configuration
Threaded on One End
Fitting Compatibility
Class 150
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15314
- Zoro #
- G904252793
- UPC #
- 193005824686
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Connection Type
- Unthreaded
- Thread Configuration
- Threaded on One End
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 304
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 392 Degrees F
- Side B Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.154 in
- Inside Diameter
- 2 1/16 in
- Outside Diameter
- 2 3/8 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
PipeNipple,SS,2",BSPT,2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.