Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPTxBSPT, 2"
- Mfr # ZUSA-PF-11205
- Zoro # G404252804
product price:Â
$
22.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Side A Gender
Male
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11205
- Zoro #
- G404252804
- UPC #
- 193005864484
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Side B Gender
- Male
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Fully Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 2 in
- Inside Diameter
- 2 1/16 in
- Outside Diameter
- 2 3/8 in
- Nominal Pipe Size
- 2 in
- Wall Thickness
- 0.154 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple,Schedule 40,2-1/16" ID,SS,2" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.