Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPTxBSPT, 3"
- Mfr # ZUSA-PF-15505
- Zoro # G304252904
product price:Â
$
87.49
/ea
Key Features
Outside Diameter
2 3/8 in
Schedule
Schedule 80
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15505
- Zoro #
- G304252904
- UPC #
- 193005631383
- Country of Origin
- China
- Schedule
- Schedule 80
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Side A Gender
- Male
- Side B Thread Type
- BSPT
- Material Grade
- 304
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Standards
- ASTM A312
- Fitting Compatibility
- Class 300
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 2 3/8 in
- Overall Length
- 3 in
- Inside Diameter
- 1 15/16 in
- Wall Thickness
- 0.218 in
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.