PipeNipple, SS, 2", BSPTxBSPT, 6"
- Mfr # ZUSA-PF-15507
- Zoro # G304252911
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Side A Connection Type
Threaded
Side A Thread Type
BSPT
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15507
- Zoro #
- G304252911
- UPC #
- 193005631406
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Thread Type
- BSPT
- Schedule
- Schedule 80
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Gender
- Male
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Standards
- ASTM A312
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material Grade
- 304
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Fitting Compatibility
- Class 300
- Side A Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.218 in
- Outside Diameter
- 2 3/8 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 6 in
- Inside Diameter
- 1 15/16 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 1 15/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.