PipeNipple, SS, 2", BSPTxNPT, 2"
- Mfr # ZUSA-PF-11153
- Zoro # G904252786
product price:Â
$
23.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
150 psi @ 360 Degrees F
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Schedule
Schedule 40
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11153
- Zoro #
- G904252786
- UPC #
- 193005482145
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Thread Configuration
- Fully Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 150
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 2 3/8 in
- Wall Thickness
- 0.154 in
- Nominal Pipe Size
- 2 in
- Inside Diameter
- 2 1/16 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple,Schedule 40,2-1/16" ID,SS,2" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.