Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPTxNPT, 2"
- Mfr # ZUSA-PF-15447
- Zoro # G804252695
product price:Â
$
31.15
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Schedule
Schedule 40
Overall Length
2 in
Outside Diameter
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15447
- Zoro #
- G804252695
- UPC #
- 193005484019
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Schedule
- Schedule 40
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Material Grade
- 316
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Fitting Compatibility
- Class 150
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Standards
- ASTM A312
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 2 in
- Outside Diameter
- 2 3/8 in
- Wall Thickness
- 0.154 in
- Inside Diameter
- 2 1/16 in
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
PipeNipple,SS,2",BSPTxNPT,2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.