PipeNipple, SS, 2", NPTxBSPT, 12"
- Mfr # ZUSA-PF-15508
- Zoro # G504252865
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Maximum Steam Pressure
150 psi @ 360 Degrees F
Inside Diameter
1 15/16 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Wall Thickness
0.218 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15508
- Zoro #
- G504252865
- UPC #
- 193005631413
- Country of Origin
- China
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Standards
- ASTM A312
- Thread Configuration
- Threaded on Both Ends
- Material Grade
- 304
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Side B Thread Type
- BSPT
- Item
- Pipe Nipple
- Schedule
- Schedule 80
- Side B Gender
- Male
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1 15/16 in
- Wall Thickness
- 0.218 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 12 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,2",NPTxBSPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.