PipeNipple, SS, 2", NPTxNPT, 10"

  • Mfr # ZUSA-PF-2867
  • Zoro # G101772001
product price: 
$
73.69
/ea

Key Features

Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.154 in
Pipe Weld Type
Electric Resistance Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2867
Zoro #
G101772001
UPC #
193005425241
Country of Origin
China
Item
Pipe Nipple
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
NPT
Side A Connection Type
Threaded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Side A Gender
Male
Material Grade
316
Metal Pipe Construction
Welded
Thread Sealant Type
PTFE
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
800.6 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.154 in
Nominal Pipe Size
2 in
Overall Length
10 in
Inside Diameter
2 1/16 in
Outside Diameter
2 3/8 in
Wire Rope Length
10 in
Length
10 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.