PipeNipple, SS, 3", , 1ft
- Mfr # E6PPK01SL
- Zoro # G103657375
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Schedule
Schedule 80
Material Grade
316
Side B Connection Type
Unthreaded
Gravity Flow
No
Maximum Operating Temperature
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E6PPK01SL
- Zoro #
- G103657375
- UPC #
- -
- Country of Origin
- Multiple
- Schedule
- Schedule 80
- Material Grade
- 316
- Side B Connection Type
- Unthreaded
- Gravity Flow
- No
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Pressure
- 150 psi
- Material
- Stainless Steel
- Fitting Compatibility
- Schedule 80
- Standards
- ASTM A312
- Thread Configuration
- Unthreaded
- Side A Connection Type
- Unthreaded
- Item
- Pipe Nipple
- Metal Pipe Construction
- Seamless
- Application
- Air, Gases, Non-Potable Water, Fuels
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.268 in
- Inside Diameter
- 2 61/64 in
- Outside Diameter
- 3 1/2 in
- Overall Length
- 1 ft
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 1 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.