PipeNipple, SS, 3/4", , 1ft
- Mfr # E6PPE01SL
- Zoro # G903657315
product price:Â
$
25.19
/ea
Key Features
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Maximum Operating Temperature
450 Degrees F
Wall Thickness
0.138 in
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E6PPE01SL
- Zoro #
- G903657315
- UPC #
- -
- Country of Origin
- Multiple
- Schedule
- Schedule 80
- Fitting Compatibility
- Schedule 80
- Maximum Operating Temperature
- 450 Degrees F
- Material Grade
- 316
- Side B Connection Type
- Unthreaded
- Thread Configuration
- Unthreaded
- Side A Connection Type
- Unthreaded
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Fuels
- Gravity Flow
- No
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Pressure
- 150 psi
- Item
- Pipe Nipple
- Metal Pipe Construction
- Seamless
- Standards
- ASTM A312
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.138 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 ft
- Outside Diameter
- 1 3/64 in
- Inside Diameter
- 49/64 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 49/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.