PipeNipple, SS, 3/4", BSPT, 3"
- Mfr # ZUSA-PF-15300
- Zoro # G004252747
product price:Â
$
12.89
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Connection Type
Unthreaded
Standards
ASTM A312
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15300
- Zoro #
- G004252747
- UPC #
- 193005824549
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Unthreaded
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Material Grade
- 304
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on One End
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Side B Thread Type
- BSPT
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 3/64 in
- Wall Thickness
- 0.113 in
- Inside Diameter
- 53/64 in
- Overall Length
- 3 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.