Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", BSPT, 4"
- Mfr # ZUSA-PF-15301
- Zoro # G104252760
product price:Â
$
16.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Material Grade
304
Maximum Operating Pressure
150 psi @ 72 Degrees F
Wall Thickness
0.113 in
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15301
- Zoro #
- G104252760
- UPC #
- 193005824556
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material Grade
- 304
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Standards
- ASTM A312
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Unthreaded
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Thread Configuration
- Threaded on One End
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Side B Thread Type
- BSPT
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.113 in
- Inside Diameter
- 53/64 in
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
PipeNipple,SS,3/4",BSPT,4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.