Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", BSPT, 6"
- Mfr # ZUSA-PF-15302
- Zoro # G304252683
product price:Â
$
22.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Unthreaded
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Steam Pressure
150 psi @ 360 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15302
- Zoro #
- G304252683
- UPC #
- 193005824563
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Connection Type
- Unthreaded
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material
- Stainless Steel
- Side A Thread Type
- BSPT
- Standards
- ASTM A312
- Material Grade
- 304
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on One End
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Side B Thread Type
- BSPT
- Side B Gender
- Male
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Inside Diameter
- 53/64 in
- Wall Thickness
- 0.113 in
- Overall Length
- 6 in
- Outside Diameter
- 1 3/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.