Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", BSPTxBSPT, 11/8"
- Mfr # ZUSA-PF-11202
- Zoro # G404252774
product price:Â
$
6.69
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Thread Type
BSPT
Material
Stainless Steel
Wall Thickness
0.113 in
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11202
- Zoro #
- G404252774
- UPC #
- 193005482190
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Thread Type
- BSPT
- Material
- Stainless Steel
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Side A Thread Type
- BSPT
- Metal Pipe Construction
- Welded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Thread Configuration
- Fully Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.113 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 1 1/8 in
- Inside Diameter
- 53/64 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.