PipeNipple, SS, 3/4", BSPTxBSPT, 2"
- Mfr # ZUSA-PF-15489
- Zoro # G404252897
product price:Â
$
30.59
/ea
Key Features
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Side B Thread Type
BSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15489
- Zoro #
- G404252897
- UPC #
- 193005832599
- Country of Origin
- China
- Side B Thread Type
- BSPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 300
- Standards
- ASTM A312
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Schedule
- Schedule 80
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 304
- Side A Gender
- Male
- Side B Gender
- Male
- Side A Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Wall Thickness
- 0.154 in
- Inside Diameter
- 13/16 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple,Schedule 80,47/64" ID,304 SS,2" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.