Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", BSPTxBSPT, 4"
- Mfr # ZUSA-PF-15491
- Zoro # G304252829
product price:Â
$
46.39
/ea
Key Features
Material Grade
304
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Side A Connection Type
Threaded
Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15491
- Zoro #
- G304252829
- UPC #
- 193005832612
- Country of Origin
- China
- Material Grade
- 304
- Side A Connection Type
- Threaded
- Schedule
- Schedule 80
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ASTM A312
- Side A Thread Type
- BSPT
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Thread Type
- BSPT
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 300
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 4 in
- Inside Diameter
- 13/16 in
- Wall Thickness
- 0.154 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 13/16 in, Traction Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.