PipeNipple, SS, 3/4", BSPTxBSPT, 6"
- Mfr # ZUSA-PF-15492
- Zoro # G904252854
product price:Â
$
64.39
/ea
Key Features
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Inside Diameter
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15492
- Zoro #
- G904252854
- UPC #
- 193005832629
- Country of Origin
- China
- Side A Thread Type
- BSPT
- Side B Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 300
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Schedule
- Schedule 80
- Material Grade
- 304
- Item
- Pipe Nipple
- Side B Gender
- Male
- Standards
- ASTM A312
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 13/16 in
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Wall Thickness
- 0.154 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.