Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", BSPTxNPT, 11/8"
- Mfr # ZUSA-PF-15418
- Zoro # G604252628
product price:Â
$
9.59
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Overall Length
1 1/8 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15418
- Zoro #
- G604252628
- UPC #
- 193005825058
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Item
- Pipe Nipple
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Material Grade
- 316
- Fitting Compatibility
- Class 150
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/8 in
- Wall Thickness
- 0.113 in
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Inside Diameter
- 53/64 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.