Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", NPTxNPT, 3"
- Mfr # ZUSA-PF-1399
- Zoro # G101771967
product price:Â
$
14.39
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.113 in
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-1399
- Zoro #
- G101771967
- UPC #
- 193005420970
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.113 in
- Overall Length
- 3 in
- Outside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 3/4 in
- Inside Diameter
- 53/64 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.