PipeNipple, SS, 3/4", NPTxNPT, 6"
- Mfr # ZUSA-PF-3846
- Zoro # G401772121
product price:Â
$
33.79
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.154 in
Material
Stainless Steel
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-3846
- Zoro #
- G401772121
- UPC #
- 193005427849
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.154 in
- Overall Length
- 6 in
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Inside Diameter
- 47/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 47/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.