PipeNipple, SS, 3/8", , 1ft
- Mfr # E4PPC01SL
- Zoro # G503657654
product price:Â
$
12.19
/ea
Key Features
Outside Diameter
11/16 in
Side B Connection Type
Unthreaded
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Gravity Flow
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E4PPC01SL
- Zoro #
- G503657654
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pipe Nipple
- Side B Connection Type
- Unthreaded
- Fitting Compatibility
- Schedule 80
- Schedule
- Schedule 80
- Gravity Flow
- No
- Maximum Operating Pressure
- 150 psi
- Metal Pipe Construction
- Seamless
- Standards
- ASTM A312
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 450 Degrees F
- Application
- Air, Gases, Non-Potable Water, Fuels
- Thread Configuration
- Unthreaded
- Material
- Stainless Steel
- Side A Connection Type
- Unthreaded
- Material Grade
- 304
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 11/16 in
- Overall Length
- 1 ft
- Inside Diameter
- 29/64 in
- Nominal Pipe Size
- 3/8 in
- Wall Thickness
- 0.114 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 29/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 1 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.