Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", BSPT, 3"
- Mfr # ZUSA-PF-15290
- Zoro # G104252685
product price:Â
$
9.89
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Thread Configuration
Threaded on One End
Material
Stainless Steel
Maximum Operating Pressure
150 psi @ 72 Degrees F
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15290
- Zoro #
- G104252685
- UPC #
- 193005824440
- Country of Origin
- China
Dimensions
- Outside Diameter
- 43/64 in
- Inside Diameter
- 1/2 in
- Nominal Pipe Size
- 3/8 in
- Wall Thickness
- 0.091 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
PipeNipple,SS,3/8",BSPT,3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.