PipeNipple, SS, 3/8", BSPTxNPT, 12"
- Mfr # ZUSA-PF-11186
- Zoro # G204252714
product price:Â
$
19.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Thread Type
NPT
Side A Gender
Male
Outside Diameter
43/64 in
Maximum Steam Pressure
150 psi @ 360 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-11186
- Zoro #
- G204252714
- UPC #
- 193005864682
- Country of Origin
- China
Dimensions
- Outside Diameter
- 43/64 in
- Inside Diameter
- 1/2 in
- Wall Thickness
- 0.091 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,3/8",BSPTxNPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.