PipeNipple, SS, 3/8", BSPTxNPT, 2"
- Mfr # ZUSA-PF-11159
- Zoro # G104252852
product price:Â
$
7.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side A Gender
Male
Inside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11159
- Zoro #
- G104252852
- UPC #
- 193005864644
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Item
- Pipe Nipple
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Thread Type
- BSPT
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1/2 in
- Nominal Pipe Size
- 3/8 in
- Wall Thickness
- 0.091 in
- Overall Length
- 2 in
- Outside Diameter
- 43/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.