Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", BSPTxNPT, 3"
- Mfr # ZUSA-PF-11165
- Zoro # G104252791
product price:Â
$
7.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Gender
Male
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11165
- Zoro #
- G104252791
- UPC #
- 193005864651
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Material Grade
- 304
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 43/64 in
- Wall Thickness
- 0.091 in
- Overall Length
- 3 in
- Nominal Pipe Size
- 3/8 in
- Inside Diameter
- 1/2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.