Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", BSPTxNPT, 4"
- Mfr # ZUSA-PF-11172
- Zoro # G804252800
product price:Â
$
10.69
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Outside Diameter
43/64 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Material
Stainless Steel
Wall Thickness
0.091 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11172
- Zoro #
- G804252800
- UPC #
- 193005864668
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material
- Stainless Steel
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material Grade
- 304
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 43/64 in
- Wall Thickness
- 0.091 in
- Overall Length
- 4 in
- Nominal Pipe Size
- 3/8 in
- Inside Diameter
- 1/2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple,Schedule 40,1/2" ID,304 SS,4" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.