Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", BSPTxNPT, 4"
- Mfr # ZUSA-PF-15406
- Zoro # G804252626
product price:Â
$
15.15
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Material Grade
316
Thread Configuration
Threaded on Both Ends
Inside Diameter
1/2 in
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15406
- Zoro #
- G804252626
- UPC #
- 193005824938
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material Grade
- 316
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- BSPT
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Standards
- ASTM A312
- Fitting Compatibility
- Class 150
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1/2 in
- Nominal Pipe Size
- 3/8 in
- Wall Thickness
- 0.091 in
- Overall Length
- 4 in
- Outside Diameter
- 43/64 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.